M5-0.8 x 45 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1443373| Mfr #: 6GE94

$4.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1443373 Mfr #: 6GE94
System of Measurement: MetricHead Type: Pan
Item: Machine ScrewMaterial: Property Class 4.8 Steel
Length: 45mmFinish: Zinc Plated
Dia./Thread Size: M5-0.80mmHead Height: 3.95mm
Head Dia.: 10.0mmRockwell Hardness: B71 to B99
Meets/Exceeds: DIN 7985ADriver Size: #2
Drive Type: PhillipsTensile Strength (PSI): 60, 900
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 45mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 10.0mm, Head Height 3.95mm, Tensile Strength (PSI) 60, 900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 25

Product Reviews