BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M5-0.8 x 50 mm. Pan Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G1303355| Mfr #: 6GU96

$6.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: B71 to B99
Length: 50mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1303355 Mfr #: 6GU96
Package Quantity: 10Rockwell Hardness: B71 to B99
Length: 50mmFinish: zinc plated
Head Dia.: 9.0mmThread Size: M5x0.80mm
Meets/Exceeds: JIS B 1111Material: Property Class 4.8 Steel
Drive Type: PhillipsItem: Machine Screw
Head Type: PanTensile Strength (PSI): 60,900
Driver Size: #2Head Height: 3.45mm
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 50mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 9.0mm, Head Height 3.45mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 10

Reviews