15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

M5-0.8 x 50 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0742646| Mfr #: 119600

$6.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0742646 Mfr #: 119600
Drive Type: PhillipsMeets/Exceeds: DIN 7985A
Finish: PlainMaterial: A2 Stainless Steel
Head Type: PanItem: Machine Screw
System of Measurement: MetricTensile Strength (PSI): 72, 500
Head Height: 3.95mmHead Dia.: 10.0mm
Driver Size: #2Thread Size: M5x0.80mm
Length: 50mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 50mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 10.0mm, Head Height 3.95mm, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 7985A, Package Quantity 25

Product Reviews