M5-0.8 x 60 mm. Pan Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G0508094| Mfr #: 6GB80

$4.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0508094 Mfr #: 6GB80
Drive Type: PhillipsMeets/Exceeds: DIN 7985A
Finish: PlainMaterial: A2 Stainless Steel
Head Type: PanItem: Machine Screw
System of Measurement: MetricTensile Strength (PSI): 72, 500
Length: 60mmHead Height: 3.95mm
Head Dia.: 10mmDriver Size: #2
Thread Size: M5x0.80mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 60mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 10.0mm, Head Height 3.95mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 10

Product Reviews