STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M5-0.8 x 8 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0345764| Mfr #: 6GB69

$7.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 7985A
Head Height: 3.95mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0345764 Mfr #: 6GB69
Meets/Exceeds: DIN 7985AHead Height: 3.95mm
Item: Machine ScrewDriver Size: #2
Length: 8mmThread Size: M5x0.80mm
Package Quantity: 100Head Dia.: 10mm
Tensile Strength (PSI): 72,500Head Type: Pan
Material: A2 Stainless SteelFinish: Plain
System of Measurement: MetricDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 8mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 10.0mm, Head Height 3.95mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews