M6-1.0 x 10 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1751897| Mfr #: 6GB82

$4.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1751897 Mfr #: 6GB82
Drive Type: PhillipsMeets/Exceeds: DIN 7985A
Finish: PlainMaterial: A2 Stainless Steel
Head Type: PanItem: Machine Screw
System of Measurement: MetricTensile Strength (PSI): 72, 500
Head Height: 4.75mmHead Dia.: 12mm
Driver Size: #3Thread Size: M6x1.00mm
Length: 10mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 10mm, Drive Type Phillips, Finish Plain, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 12.0mm, Head Height 4.75mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 25

Product Reviews