JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M6-1.0 x 12 mm. Pan Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G0885306| Mfr #: 50M060100N012

$12.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0885306 Mfr #: 50M060100N012
Temp. Range (F): -40 to 185Finish: Natural
Material: NylonHead Type: Pan
System of Measurement: MetricItem: Machine Screw
Drive Type: SlottedHead Height: 3.3-3.6mm
Head Dia.: 11.5-12.0mmThread Size: M6x1.00mm
Length: 12mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 12mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M6 x 1mm, Head Dia. 11.5-12.0mm, Head Height 3.3-3.6mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews