Zoro Select
M6-1.00 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPPD060140-100P1
Zoro # G1584597
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Phillips
- Drive Size #3
- Material Steel
Explore More Products
- ZORO SELECT M6-1.00 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK MPPD060800-005P1
- ZORO SELECT M6-1.00 x 75 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK MPPD060750-010P1
- ZORO SELECT M3.5-0.60 x 6 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPD035060-100P1
- ZORO SELECT 1/4"-20 x 1 in Slotted Pan Machine Screw, Plain Nylon, 50 PK 012520P100
- ZORO SELECT #4-40 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.011.0056
- ZORO SELECT M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1200 PK MJ612MPP
- ZORO SELECT #4-40 x 5/8 in Phillips Pan Machine Screw, Cadmium Steel, 5000 PK MS35206-218
- ZORO SELECT #10-32 x 7/8 in Slotted Round Machine Screw, Plain Steel, 2000 PK 1114MSR188
- ZORO SELECT #2-56 x 3/16 in Phillips Flat Machine Screw, Cadmium Steel, 5000 PK MS35190-210
- USA INDUSTRIALS #6-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK ZSCRW-796
- ZORO SELECT #8-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK U51862.016.0025
- Zoro Select Machine Screws