M6-1.0 x 14 mm. Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1936417| Mfr #: 6HA44

$10.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1936417 Mfr #: 6HA44
Finish: Zinc PlatedHead Type: Pan
Item: Machine ScrewRockwell Hardness: B71 to B99
Meets/Exceeds: DIN 85ADrive Type: Slotted
Thread Size: M6x1.00mmTensile Strength (PSI): 60, 900
Material: Property Class 4.8 SteelLength: 14mm
System of Measurement: MetricHead Height: 3.6mm
Head Dia.: 12mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 14mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M6 x 1mm, Head Dia. 12.0mm, Head Height 3.60mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 85A, Package Quantity 100

Product Reviews