Download CAD Files
Zoro Select
M6-1.00 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24660.060.0016
Zoro # G1934904
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Fillister
- Drive Phillips
- Drive Size #3
- Material Steel
Explore More Products
- ZORO SELECT M2-0.40 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.020.0005
- ZORO SELECT M8-1.25 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 10 PK M24660.080.0040
- ZORO SELECT M4-0.70 x 30 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.040.0030
- ZORO SELECT M5-0.80 x 50 mm Slotted Pan Machine Screw, Zinc Plated Steel, 50 PK M24640.050.0050
- ZORO SELECT #4-40 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.011.0037
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 2000 PK 0812MP1188B
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 4000 PK M36MPF188B
- ZORO SELECT 3/8"-16 x 1 in Hex Hex Machine Screw, Plain Steel, 100 PK 3716RW410
- ZORO SELECT #8-32 x 3/16 in Slotted Fillister Machine Screw, Zinc Plated Steel, 10000 PK 0803MSL
- ZORO SELECT 5/16"-18 x 4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51110.031.0400
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK 32043
- Zoro Select Machine Screws