PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M6-1.0 x 22 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G2348491| Mfr #: 6GU17

$4.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2348491 Mfr #: 6GU17
Head Type: PanSystem of Measurement: Metric
Item: Machine ScrewTensile Strength (PSI): 60, 900
Material: Property Class 4.8 SteelLength: 22mm
Finish: zinc platedHead Height: 4.75mm
Head Dia.: 12mmRockwell Hardness: B71 to B99
Meets/Exceeds: DIN 7985ADriver Size: #3
Drive Type: PhillipsThread Size: M6x1.00mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 22mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 12.0mm, Head Height 4.75mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 25

Product Reviews