M6-1.0 x 25 mm. Pan Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1601266| Mfr #: 6GY47

$7.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 3.60mm
Head Dia.: 12.0mm
Material: A2 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601266 Mfr #: 6GY47
Head Height: 3.60mmHead Dia.: 12.0mm
Material: A2 Stainless SteelSystem of Measurement: Metric
Thread Size: M6x1.00mmPackage Quantity: 25
Head Type: PanMeets/Exceeds: DIN 85A
Length: 25mmDrive Type: Slotted
Finish: PlainTensile Strength (PSI): 72,500
Item: Machine ScrewCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 25mm, Drive Type Slotted, Finish Plain, Thread Size M6 x 1mm, Head Dia. 12.0mm, Head Height 3.60mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 85A, Package Quantity 25

Reviews