PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M6-1.0 x 30 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0734517| Mfr #: M24660.060.0030

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0734517 Mfr #: M24660.060.0030
Finish: zinc platedThread Size: M6x1.00mm
Tensile Strength (PSI): 60, 900Drive Type: Phillips
Rockwell Hardness: B71 to B99System of Measurement: Metric
Head Type: PanDriver Size: #3
Material: Property Class 4.8 SteelItem: Machine Screw
Head Height: 4.75mmHead Dia.: 12mm
Meets/Exceeds: DIN 7985ALength: 30mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 30mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 12.0mm, Head Height 4.75mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews