PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M6-1.0 x 30 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1660671| Mfr #: 6GB87

$6.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1660671 Mfr #: 6GB87
Finish: PlainItem: Machine Screw
Material: A2 Stainless SteelHead Type: Pan
Meets/Exceeds: DIN 7985ATensile Strength (PSI): 72, 500
System of Measurement: MetricDrive Type: Phillips
Head Height: 4.75mmHead Dia.: 12mm
Driver Size: #3Thread Size: M6x1.00mm
Length: 30mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 30mm, Drive Type Phillips, Finish Plain, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 12.0mm, Head Height 4.75mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 25

Product Reviews