M6-1.0 x 30 mm. Pan Head Phillips Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G1033313| Mfr #: 50M060100P030

$12.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1033313 Mfr #: 50M060100P030
Finish: NaturalDrive Type: Phillips
Material: NylonTemp. Range (F): -40 to 185
Head Type: PanItem: Machine Screw
System of Measurement: MetricPilot Dia.: -
Hole Size: -Head Angle (Deg.): -
Includes: -Head Height: 4.3-4.6mm
Washer O.D.: -Head Dia.: 11.5-12.0mm
Washer Thickness: -Thread Size: M6x1.00mm
Washer Material: -Length: 30mm
Pilot Length: -Washer Type: -
Seal Material: -Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 30mm, Thread Length -, Drive Type Phillips, Finish Natural, Thread Size M6 x 1mm, Head Dia. 11.5-12.0mm, Head Height 4.3-4.6mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews