M6-1.0 x 35 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0730125| Mfr #: M24660.060.0035

$16.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0730125 Mfr #: M24660.060.0035
Head Type: PanItem: Machine Screw
System of Measurement: MetricMeets/Exceeds: DIN 7985A
Driver Size: #3Drive Type: Phillips
Thread Size: M6x1.00mmTensile Strength (PSI): 60, 900
Material: Property Class 4.8 SteelLength: 35mm
Finish: zinc platedHead Height: 4.75mm
Head Dia.: 12mmRockwell Hardness: B71 to B99
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 35mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 12.0mm, Head Height 4.75mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews