M6-1.0 x 40 mm. Pan Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G0857762| Mfr #: 6GY15

$6.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0857762 Mfr #: 6GY15
Driver Size: #3Drive Type: Phillips
Rockwell Hardness: B71 to B99Finish: Zinc Plated
Dia./Thread Size: M6-1.00mmSystem of Measurement: Metric
Material: Property Class 4.8 SteelHead Type: Pan
Item: Machine ScrewTensile Strength (PSI): 60, 900
Head Height: 4.10mmHead Dia.: 10.5mm
Meets/Exceeds: JIS B 1111Length: 40mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 40mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 10.5mm, Head Height 4.10mm, Tensile Strength (PSI) 60, 900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 10

Product Reviews