M6-1.0 x 40 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0849572| Mfr #: 6GB89

$7.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0849572 Mfr #: 6GB89
Drive Type: PhillipsFinish: Plain
System of Measurement: MetricMaterial: A2 Stainless Steel
Head Type: PanItem: Machine Screw
Tensile Strength (PSI): 72, 500Dia./Thread Size: M6-1.00mm
Head Height: 4.75mmHead Dia.: 12mm
Meets/Exceeds: DIN 7985ADriver Size: #3
Length: 40mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 40mm, Drive Type Phillips, Finish Plain, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 12.0mm, Head Height 4.75mm, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 7985A, Package Quantity 25

Product Reviews