20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

M6-1.0 x 40 mm. Pan Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G1192195| Mfr #: 50M060100N040

$13.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1192195 Mfr #: 50M060100N040
Finish: NaturalDrive Type: Slotted
Material: NylonTemp. Range (F): -40 to 185
Head Type: PanItem: Machine Screw
System of Measurement: MetricPilot Dia.: -
Hole Size: -Head Angle (Deg.): -
Washer O.D.: -Thread Size: M6x1.00mm
Washer Thickness: -Length: 40mm
Washer Material: -Includes: -
Pilot Length: -Head Height: 3.3-3.6mm
Head Dia.: 11.5-12.0mmWasher Type: -
Seal Material: -Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 40mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M6 x 1mm, Head Dia. 11.5-12.0mm, Head Height 3.3-3.6mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews