Gift buying made easy: Shop Zoro.com Gift Certificates

M6-1.0 x 50 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G2459965| Mfr #: 6GB91

$9.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2459965 Mfr #: 6GB91
Drive Type: PhillipsFinish: Plain
Material: A2 Stainless SteelHead Type: Pan
Item: Machine ScrewSystem of Measurement: Metric
Tensile Strength (PSI): 72, 500Head Height: 4.75mm
Head Dia.: 12.0mmMeets/Exceeds: DIN 7985A
Driver Size: #3Thread Size: M6x1.00mm
Length: 50mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 50mm, Drive Type Phillips, Finish Plain, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 12.0mm, Head Height 4.75mm, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 7985A, Package Quantity 25

Product Reviews