M6-1.0 x 70 mm. Pan Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G1675965| Mfr #: 6GU25

$4.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M6x1.00mm
Head Height: 4.75mm
Length: 70mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675965 Mfr #: 6GU25
Thread Size: M6x1.00mmHead Height: 4.75mm
Length: 70mmMeets/Exceeds: DIN 7985A
Head Dia.: 12mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 10
Head Type: PanTensile Strength (PSI): 60,900
System of Measurement: MetricDriver Size: #3
Material: Property Class 4.8 SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 70mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 12.0mm, Head Height 4.75mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 10

Reviews