M6-1.0 x 70 mm. Pan Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G2178504| Mfr #: 6GY18

$6.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: B71 to B99
Length: 70mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2178504 Mfr #: 6GY18
Package Quantity: 10Rockwell Hardness: B71 to B99
Length: 70mmFinish: zinc plated
Head Dia.: 10.5mmThread Size: M6x1.00mm
Meets/Exceeds: JIS B 1111Material: Property Class 4.8 Steel
Drive Type: PhillipsItem: Machine Screw
Head Type: PanTensile Strength (PSI): 60,900
Driver Size: #3Head Height: 4.10mm
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 70mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 10.5mm, Head Height 4.10mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 10

Reviews