M6-1.0 x 75 mm. Pan Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G1739981| Mfr #: 6GU26

$4.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: B71 to B99
Length: 75mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1739981 Mfr #: 6GU26
Package Quantity: 10Rockwell Hardness: B71 to B99
Length: 75mmFinish: zinc plated
Head Dia.: 12mmThread Size: M6x1.00mm
Meets/Exceeds: DIN 7985AMaterial: Property Class 4.8 Steel
Drive Type: PhillipsItem: Machine Screw
Head Type: PanTensile Strength (PSI): 60,900
Driver Size: #3Head Height: 4.75mm
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 75mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 12.0mm, Head Height 4.75mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 10

Reviews