KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M6-1.0 x 80 mm. Pan Head Phillips Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G0833217| Mfr #: 6GU27

$3.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M6x1.00mm
Head Height: 4.75mm
Length: 80mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0833217 Mfr #: 6GU27
Thread Size: M6x1.00mmHead Height: 4.75mm
Length: 80mmMeets/Exceeds: DIN 7985A
Head Dia.: 12mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 5
Head Type: PanTensile Strength (PSI): 60,900
System of Measurement: MetricDriver Size: #3
Material: Property Class 4.8 SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 80mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 12.0mm, Head Height 4.75mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 5

Reviews