M8-1.25 x 10 mm. Pan Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G2474455| Mfr #: 6GU28

$4.16 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M8x1.25mm
Head Height: 6.15mm
Length: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2474455 Mfr #: 6GU28
Thread Size: M8x1.25mmHead Height: 6.15mm
Length: 10mmMeets/Exceeds: DIN 7985A
Head Dia.: 16mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 10
Head Type: PanTensile Strength (PSI): 60,900
System of Measurement: MetricDriver Size: #4
Material: Property Class 4.8 SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 10mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M8 x 1.25mm, Driver Size #4, Head Dia. 16.0mm, Head Height 6.15mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 10

Reviews