M8-1.25 x 16 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0580081| Mfr #: 6GB92

$9.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0580081 Mfr #: 6GB92
Drive Type: PhillipsFinish: Plain
Material: A2 Stainless SteelHead Type: Pan
Item: Machine ScrewSystem of Measurement: Metric
Tensile Strength (PSI): 72, 500Driver Size: #4
Thread Size: M8x1.25mmLength: 16mm
Head Height: 6.15mmHead Dia.: 16.0mm
Meets/Exceeds: DIN 7985ACountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 16mm, Drive Type Phillips, Finish Plain, Thread Size M8 x 1.25mm, Driver Size #4, Head Dia. 16.0mm, Head Height 6.15mm, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 7985A, Package Quantity 25

Product Reviews