M8-1.25 x 25 mm. Pan Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G0725392| Mfr #: 6GB94

$4.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0725392 Mfr #: 6GB94
Drive Type: PhillipsMeets/Exceeds: DIN 7985A
Finish: PlainMaterial: A2 Stainless Steel
Head Type: PanItem: Machine Screw
System of Measurement: MetricTensile Strength (PSI): 72, 500
Head Height: 6.15mmHead Dia.: 16mm
Driver Size: #4Thread Size: M8x1.25mm
Length: 25mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 25mm, Drive Type Phillips, Finish Plain, Thread Size M8 x 1.25mm, Driver Size #4, Head Dia. 16.0mm, Head Height 6.15mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 10

Product Reviews