KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M8-1.25 x 25 mm. Pan Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0527502| Mfr #: M24660.080.0025

$10.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M8x1.25mm
Head Height: 6.15mm
Length: 25mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0527502 Mfr #: M24660.080.0025
Thread Size: M8x1.25mmHead Height: 6.15mm
Length: 25mmMeets/Exceeds: DIN 7985A
Head Dia.: 16mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: SlottedPackage Quantity: 25
Head Type: PanTensile Strength (PSI): 60,900
System of Measurement: MetricDriver Size: #4
Material: Property Class 4.8 SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 25mm, Drive Type Slotted, Finish Zinc-Plated, Thread Size M8x1.25mm, Driver Size #4, Head Dia. 16.0mm, Head Height 6.15mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 25

Reviews