M8-1.25 x 30 mm. Pan Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G2376726| Mfr #: 149477

$4.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2376726 Mfr #: 149477
Material: Property Class 4.8 SteelRockwell Hardness: B71 to B99
Finish: Zinc PlatedDriver Size: #4
Item: Machine ScrewMeets/Exceeds: DIN 7985A
Thread Size: M8x1.25mmHead Height: 6.15mm
System of Measurement: MetricTensile Strength (PSI): 60, 900
Head Dia.: 16mmHead Type: Pan
Drive Type: PhillipsLength: 30mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 30mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M8 x 1.25mm, Driver Size #4, Head Dia. 16.0mm, Head Height 6.15mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 10