FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

#10-24 x 3/8" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0423762| Mfr #: U24212.019.0037

$2.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0423762 Mfr #: U24212.019.0037
Thread Size: 10-24Material: carbon steel
Length: 3/8"System of Measurement: Inch
Item: Machine ScrewHead Height: 0.137"-0.123"
Finish: zinc platedHead Dia.: 0.359"-0.334"
Rockwell Hardness: B69 to B100Meets/Exceeds: ANSI B18.6.3
Head Type: RoundDriver Size: #2
Drive Type: Combination Slotted/PhillipsCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 3/8", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 10-24, Driver Size #2, Head Dia. 0.334", Head Height 0.123", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews