20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#10-24 x 1-1/2" Round Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0746943| Mfr #: 170811

$14.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0746943 Mfr #: 170811
Thread Size: 10-24Head Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Material: 18-8 (304) Stainless SteelLength: 1-1/2"
Finish: PlainHead Height: 0.137"
Head Dia.: 0.359"Meets/Exceeds: ANSI/ASME B18.6.3
Driver Size: #2Drive Type: Phillips
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 1-1/2", Drive Type Phillips, Finish Plain, Thread Size 10-24, Driver Size #2, Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews