JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#10-24 x 1-1/4" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2126634| Mfr #: 577437-PG

$4.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2126634 Mfr #: 577437-PG
Item: Machine ScrewSystem of Measurement: Inch
Thread Size: 10-24Head Type: Round
Finish: zinc platedTensile Strength (PSI): 60, 000
Head Height: 0.137"Head Dia.: 0.359"
Meets/Exceeds: ASME B18.6.3Driver Size: #2
Drive Type: Combination Slotted/PhillipsMaterial: carbon steel
Length: 1-1/4"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 1-1/4", Thread Length -, Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 10-24, Driver Size #2, Head Dia. 0.359", Head Height 0.137", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews