20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#10-24 x 2-1/2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0915801| Mfr #: 116211-B1

$22.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0915801 Mfr #: 116211-B1
System of Measurement: InchHead Type: Round
Item: Machine ScrewThread Size: 10-24
Length: 2-1/2"Finish: Plain
Head Height: 0.137"Head Dia.: 0.359"
Meets/Exceeds: ASME B18.6.3Driver Size: 11/32"
Drive Type: SlottedMaterial: Brass
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 2-1/2", Drive Type Slotted, Finish Plain, Thread Size 10-24, Driver Size 11/32", Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ASME B18.6.3, Package Quantity 100