JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#10-24 x 3-1/2" Round Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1054681| Mfr #: 2BA21

$9.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1054681 Mfr #: 2BA21
Length: 3-1/2"Item: Machine Screw
Finish: PlainSystem of Measurement: Inch
Head Height: 0.137"Head Dia.: 0.359"
Meets/Exceeds: ANSI/ASME B18.6.3Head Type: Round
Drive Type: SlottedThread Size: 10-24
Material: 18-8 (304) Stainless SteelCountry of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 3-1/2", Drive Type Slotted, Finish Plain, Thread Size 10-24, Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Product Reviews