#10-32 x 1-1/2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND |Zoro #: G0404381|Mfr #: 116220-PG

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0404381 Mfr #: 116220-PG
Thread Size: 10-32Head Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Finish: PlainHead Height: 0.137"
Head Dia.: 0.359"Meets/Exceeds: ASME B18.6.3
Driver Size: 11/32"Drive Type: Slotted
Material: BrassLength: 1-1/2"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 1-1/2", Drive Type Slotted, Finish Plain, Thread Size 10-32, Driver Size 11/32", Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.