#10-32 x 1-1/2" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1963927| Mfr #: 577448-PG

$5.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1963927 Mfr #: 577448-PG
System of Measurement: InchItem: Machine Screw
Thread Size: 10-32Head Type: Round
Drive Type: Combination Slotted/PhillipsMaterial: carbon steel
Length: 1-1/2"Tensile Strength (PSI): 60, 000
Finish: zinc platedHead Height: 0.137"
Head Dia.: 0.359"Meets/Exceeds: ASME B18.6.3
Driver Size: #2Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 1-1/2", Thread Length -, Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.359", Head Height 0.137", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews