#10-32 x 1-3/4" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0529146| Mfr #: 1NA31

$4.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0529146 Mfr #: 1NA31
Item: Machine ScrewSystem of Measurement: Inch
Thread Size: 10-32Head Type: Round
Material: carbon steelLength: 1-3/4"
Finish: zinc platedRockwell Hardness: B70
Head Height: 0.123"Head Dia.: 0.334"
Meets/Exceeds: ANSI B18.6.3Driver Size: #2
Drive Type: Combination Slotted/PhillipsCountry of Origin (subject to change): China

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 1-3/4", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.334", Head Height 0.123", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews