#10-32 x 1-3/4" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0899744| Mfr #: 2BA34

$18.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Machine Screw
Length: 1-3/4"

Technical Specifications

Zoro #: G0899744 Mfr #: 2BA34
Drive Type: SlottedHead Type: Round
System of Measurement: InchFinish: Plain
Thread Size: 10-32Material: 18-8 (304) Stainless Steel
Item: Machine ScrewMeets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.137"Head Dia.: 0.359"
Length: 1-3/4"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 1-3/4", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews