#10-32 x 1-3/4" Round Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1471967| Mfr #: MPRFI-1001750-100P

$5.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1471967 Mfr #: MPRFI-1001750-100P
Tensile Strength (PSI): 60, 000Meets/Exceeds: ASME B18.6.3
System of Measurement: InchHead Type: Round
Item: Machine ScrewFinish: zinc plated
Material: carbon steelThread Size: 10-32
Driver Size: #2Drive Type: Phillips
Head Height: 0.137"Head Dia.: 0.359"
Length: 1-3/4"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 1-3/4", Drive Type Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.359", Head Height 0.137", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews