#10-32 x 2-3/4" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1260341| Mfr #: 134923

$7.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1260341 Mfr #: 134923
Driver Size: #2Finish: Zinc Plated
Thread Size: 10-32Material: Carbon Steel
Head Type: RoundItem: Machine Screw
System of Measurement: InchLength: 2-3/4"
Rockwell Hardness: B70Head Height: 0.123"
Head Dia.: 0.334"Meets/Exceeds: ANSI B18.6.3
Drive Type: SlottedCountry of Origin (subject to change): China

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 2-3/4", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.334", Head Height 0.123", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews