#10-32 x 3-1/2" Round Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G2375536| Mfr #: 2BA38

$8.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2375536 Mfr #: 2BA38
Thread Size: 10-32Head Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Head Height: 0.137"Head Dia.: 0.359"
Meets/Exceeds: ANSI/ASME B18.6.3Drive Type: Slotted
Material: 18-8 (304) Stainless SteelLength: 3-1/2"
Finish: PlainCountry of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 3-1/2", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Product Reviews