JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#12-24 x 1/2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1864493| Mfr #: 116225-B1

$22.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1864493 Mfr #: 116225-B1
Finish: PlainMeets/Exceeds: ASME B18.6.3
Head Type: RoundDrive Type: Slotted
Material: BrassItem: Machine Screw
System of Measurement: InchHead Dia.: 0.408"
Thread Size: 12-24Length: 1/2"
Driver Size: 3/8"Head Height: 0.153"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 12-24, Driver Size 3/8", Head Dia. 0.408", Head Height 0.153", Meets/Exceeds ASME B18.6.3, Package Quantity 100