JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#12-24 x 3/4" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1331041| Mfr #: 116226-B1

$13.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1331041 Mfr #: 116226-B1
Drive Type: SlottedFinish: Plain
Item: Machine ScrewMaterial: Brass
System of Measurement: InchMeets/Exceeds: ASME B18.6.3
Head Type: RoundHead Dia.: 0.408"
Thread Size: 12-24Length: 3/4"
Driver Size: 3/8"Head Height: 0.153"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 3/4", Drive Type Slotted, Finish Plain, Thread Size 12-24, Driver Size 3/8", Head Dia. 0.408", Head Height 0.153", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews