PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#12-24 x 3/8" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2301467| Mfr #: 116224-B1

$14.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2301467 Mfr #: 116224-B1
Item: Machine ScrewFinish: Plain
Head Type: RoundMaterial: Brass
System of Measurement: InchDrive Type: Slotted
Meets/Exceeds: ASME B18.6.3Length: 3/8"
Driver Size: 3/8"Head Height: 0.153"
Head Dia.: 0.408"Thread Size: 12-24
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 3/8", Drive Type Slotted, Finish Plain, Thread Size 12-24, Driver Size 3/8", Head Dia. 0.408", Head Height 0.153", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews