#12-24 x 1-1/2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2241163| Mfr #: 116229-PG

$42.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2241163 Mfr #: 116229-PG
Material: BrassDrive Type: Slotted
Finish: PlainHead Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Meets/Exceeds: ASME B18.6.3Head Height: 0.153"
Head Dia.: 0.408"Thread Size: 12-24
Length: 1-1/2"Driver Size: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 1-1/2", Drive Type Slotted, Finish Plain, Thread Size 12-24, Driver Size 3/8", Head Dia. 0.408", Head Height 0.153", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews