Shop Alternate Products
This Product is Discontinued
Zoro Select
12-24 x Slotted Round Machine Screw, Plain 18-8 (304) Stainless Steel, 50 PK (Discontinued)
Mfr # 2BA45
Zoro # G1147605
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 12-24
- Head Type Round
- Drive Slotted
- Material 18-8 (304) Stainless Steel