#12-24 x 2-1/2" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1307686| Mfr #: 147111

$8.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1307686 Mfr #: 147111
Dia./Thread Size: #12-24System of Measurement: Inch
Head Type: RoundItem: Machine Screw
Head Height: 0.139"Head Dia.: 0.382"
Rockwell Hardness: B69 to B100Meets/Exceeds: ANSI B18.6.3
Driver Size: #3Drive Type: Combination Slotted/Phillips
Material: Carbon SteelLength: 2-1/2"
Finish: Zinc PlatedCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 2-1/2", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 12-24, Driver Size #3, Head Dia. 0.382", Head Height 0.139", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews