1/4-20 x 1" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2438344| Mfr #: 114567

$19.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2438344 Mfr #: 114567
Drive Type: SlottedMeets/Exceeds: ANSI/ASME B18.6.3
Finish: PlainThread Size: 1/4-20
Material: 18-8 (304) Stainless SteelHead Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Head Height: 0.175"Head Dia.: 0.472"
Length: 1"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 1", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.472", Head Height 0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews