20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/4-20 x 2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1918996| Mfr #: 116240-PG

$64.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1918996 Mfr #: 116240-PG
Drive Type: SlottedMeets/Exceeds: ASME B18.6.3
Finish: PlainMaterial: Brass
Head Type: RoundItem: Machine Screw
System of Measurement: InchDriver Size: 7/16"
Head Height: 0.175"Head Dia.: 0.472"
Thread Size: 1/4-20Length: 2"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 2", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Driver Size 7/16", Head Dia. 0.472", Head Height 0.175", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews