JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1/4-20 x 3" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1350763| Mfr #: 577679-PG

$14.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1350763 Mfr #: 577679-PG
Head Type: RoundSystem of Measurement: Inch
Thread Size: 1/4-20Item: Machine Screw
Driver Size: #3Head Height: 0.175"
Head Dia.: 0.472"Meets/Exceeds: ASME B18.6.3
Drive Type: Combination Slotted/PhillipsMaterial: carbon steel
Length: 3"Finish: zinc plated
Tensile Strength (PSI): 60, 000Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 3", Thread Length -, Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.472", Head Height 0.175", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews